108205102044
Stearns Brakes & Clutches, 82,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108205102044

Stearns Brakes & Clutches, 82,000 Series

108205102044

Stearns Brakes & Clutches, 82,000 Series
SVR-Brake-RL Tach,W/ Hub
MFG Item Number
108205102044
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 82,000 Series
Item #
108205102044
SVR-Brake-RL Tach,W/ Hub

82,000 Series Information

  • NEMA 324 and 326 TC, TSC, UC or USC, NEMA 364 and 365 TC, TSC, UC or USC, NEMA 404 and 405 TC, TSC, UC or USC Mounting Face
  • 125~440 lb‑ft Static Torque
  • Cast Iron Enclosure
  • IP23 and IP54 Enclosure Protection

Specifications

Specifications
Manufacturer Part Number 108205102044
Manufacturer Stearns
Product Series 82,000
Family Series Stearns Brakes & Clutches, 82,000 Series
Description SVR-Brake-RL Tach,W/ Hub
Type Solenoid Actuated Brakes
Function Holding
Static Torque 440 ft-lbs, 597 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 0 lbs
Gross Weight 0 lbs