1082652A0NLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1082652A0NLB

Stearns Brakes & Clutches

1082652A0NLB

Stearns Brakes & Clutches
Brake Assembly-Intermittent-IT, 82,
MFG Item Number
1082652A0NLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, Series
Item #
1082652A0NLB
Brake Assembly-Intermittent-IT, 82,

Series Information

Specifications

Specifications
Manufacturer Part Number 1082652A0NLB
Manufacturer Stearns
Family Series Stearns Brakes & Clutches
Description Brake Assembly-Intermittent-IT, 82, 000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 480 VAC
Bore Size 2-13/100 "
Static Torque 440 ft-lbs, 597 Nm
Mounting End Mount
Nominal Voltage 480 VAC
Net Weight 202 lbs
Gross Weight 202 lbs