Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1084-4XSQT Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205188207
1084-4XSQT Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205188207
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205188207 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
6.514 lbs |
1084-4XSQT
Eaton's B-Line series Enclosures