1084
Bodine Gearmotors, 34B-WX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1084 Bodine Gearmotors, 34B-WX Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-1084

1084 Bodine Gearmotors, 34B-WX Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-1084
Item Number
1084
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-WX Series
Item #
1084
Parallel Shaft DC Gearmotor

34B-WX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1084
Manufacturer Bodine
Product Series 34B-WX
Family Series Bodine Gearmotors, 34B-WX Series
Description Parallel Shaft DC Gearmotor (Brushless), .20 HP, 130VDC, 123 RPM
Output Speed 123 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 77 in-lbs
Output Style Parallel Shaft
Horsepower 1/5 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Net Weight 0.8925 lbs
Gross Weight 0.8925 lbs