Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
108456.00 Leeson Motors, Motor, 1HP, 24V, 3000RPM IP54 IEC /
MFG Item Number
108456.00
108456.00 Leeson Motors, Motor, 1HP, 24V, 3000RPM IP54 IEC /
MFG Item Number
108456.00
This item cannot be canceled or returned
Description
Motor, 1HP, 24V, 3000RPM IP54 IEC /
Specifications
Specifications
| Manufacturer Part Number |
108456.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 1HP, 24V, 3000RPM IP54 IEC / Metric |
| Horsepower |
3/4 hp |
| Base RPM |
3,000 RPM |
| Frame |
80D |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 40 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
33 lbs |
| Gross Weight |
33 lbs |