Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
108458.00
Motor, 2HP, 24V, 3000RPM IP54 IEC /
MFG Item Number
108458.00
This item cannot be canceled or returned
Description
Motor, 2HP, 24V, 3000RPM IP54 IEC /
Specifications
Specifications
| Manufacturer Part Number |
108458.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 2HP, 24V, 3000RPM IP54 IEC / Metric |
| Horsepower |
1 1/2 hp |
| Base RPM |
3,000 RPM |
| Frame |
80D |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 78 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
52 lbs |
| Gross Weight |
52 lbs |