1084HC
Eaton's B-Line series Enclosures, Type 1 Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1084HC

Eaton's B-Line series Enclosures, Type 1 Hinge Cover Series

1084HC

Eaton's B-Line series Enclosures, Type 1 Hinge Cover Series
1084 HC
Item Number
1084HC
MFG Item Number
78205110089
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Hinge Cover Series
Item #
1084HC
1084 HC

Type 1 Hinge Cover Series Information

  • Cover and Enclosure are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Removable Cover is Secured by T‑Slot Hinges and a Friction Dimple Catch

Specifications

Specifications
Manufacturer Part Number 78205110089
Manufacturer Eaton's B-Line series
Product Series Type 1 Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 1 Hinge Cover Series
Description 1084 HC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Pull Handle-Friction Catch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs