108586
Brady Labels, Brady B-736 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108586

Brady Labels, Brady B-736 Plastic Series

108586

Brady Labels, Brady B-736 Plastic Series
B736 2X12 WHT/GRN 25/RL PM-TO-GO
MFG Item Number
108586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-736 Plastic Series
Item #
108586
B736 2X12 WHT/GRN 25/RL PM-TO-GO

Brady B-736 Plastic Series Information

  • Brady B‑736 Pipe Markers on a Roll Are a Surface Printed Film, Liner Mounted with a Pressure Sensitive Adhesive
  • Brady B‑736 Is an Economy Pipe Marker Ideal for Use on Clean, Dry Pipes. Each Marker Has a Die‑Cut Design Which Enables Each Label and Arrow to Be Applied in the Selected Flow Directions

Specifications

Specifications
Manufacturer Part Number 108586
Manufacturer Brady
Product Series Brady B-736 Plastic
Family Series Brady Labels, Brady B-736 Plastic Series
Description Self-Adhesive Pipe Marker: BOILER BLOWDOWN, 2 H x 12 W, Roll of 25 Each, Fits Pipes 2.5 Dia. Thru 6 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Material Description Self-Adhesive
Adhesive Yes
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Boiler Blow Down
Net Weight 0 lbs
Gross Weight 0.0169 lbs