108596-0020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108596-0020

Danaher Controls Encoders

108596-0020

Danaher Controls Encoders
Encoder
MFG Item Number
108596-0020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
108596-0020
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 108596-0020
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description Encoder
Length 20 '
Termination Wire Leads
Connection Type 7 Pin Circular
Contact Gender Female
Net Weight 1.01 lbs
Gross Weight 1.3 lbs