Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1085 Series Information
| Manufacturer Part Number | 1085TW-N |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 1085 |
| Family Series | Edwards Signaling Switches, 1085 Series |
| Description | Surface Terminal/Closed Loop/W |
| Contacts | 1NO |
| Switch On Distance | 38 mm |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 100 VAC, 100 VDC |
| Connection Type | Screw Terminals |
| Protection Rating | IP62 |
| Status Indicator | No |
| Approvals | cUL, UL |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.095 lbs |