108615-0015

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108615-0015

Danaher Controls Encoders

108615-0015

Danaher Controls Encoders
Encoder
MFG Item Number
108615-0015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
108615-0015
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 108615-0015
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description Encoder
Length 15 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs