108700200GQF
Stearns Brakes & Clutches, 87,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108700200GQF

Stearns Brakes & Clutches, 87,000 Series

108700200GQF

Stearns Brakes & Clutches, 87,000 Series
Brake Assembly-Standard, 87,000
MFG Item Number
108700200GQF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 87,000 Series
Item #
108700200GQF
Brake Assembly-Standard, 87,000

87,000 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Manufacturer Part Number 108700200GQF
Manufacturer Stearns
Product Series 87,000
Family Series Stearns Brakes & Clutches, 87,000 Series
Description Brake Assembly-Standard, 87,000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 230 VAC, 380 VAC, 460 VAC
Bore Size 1-3/8 "
Static Torque 6 ft-lbs, 8 Nm
Mounting End Mount
Protection Rating IP54
Nominal Voltage 240 VAC, 480 VAC
Net Weight 44 lbs
Gross Weight 44 lbs