Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108701.00 Leeson Gearmotors, Motor, 0.25HP, 90V, 12RPM TENV DC

MFG Item Number
108701.00

108701.00 Leeson Gearmotors, Motor, 0.25HP, 90V, 12RPM TENV DC

MFG Item Number
108701.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
108701.00
Motor, 0.25HP, 90V, 12RPM TENV DC

Series Information

Specifications

Specifications
Manufacturer Part Number 108701.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Description Motor, 0.25HP, 90V, 12RPM TENV DC Gearmotor
Output Speed 12 RPM
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.7 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 39 lbs
Gross Weight 39 lbs