Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches, 87,000 Series
108705100ECF
Stearns Brakes & Clutches, 87,000 Series
Brake Assembly-Standard, 87,000
MFG Item Number
108705100ECF
This item cannot be canceled or returned
Description
Brakes & Clutches, 87,000 Series
Brake Assembly-Standard, 87,000
87,000 Series Information
- NEMA 182TC‑256TC/UC Mounting Face
- 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
- Self‑Adjusting Design
Specifications
Specifications
| Manufacturer Part Number |
108705100ECF |
| Manufacturer |
Stearns |
| Product Series |
87,000 |
| Family Series |
Stearns Brakes & Clutches, 87,000 Series |
| Description |
Brake Assembly-Standard, 87,000 Series Brake Modules |
| Type |
Solenoid Actuated Brakes |
| Function |
Holding |
| Bore Size |
1-1/8 " |
| Static Torque |
50 ft-lbs, 68 Nm |
| Mounting |
End Mount |
| Protection Rating |
IP23 |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
108705100ECF
Stearns Brakes & Clutches, 87,000 Series