108706100109
Stearns Brakes & Clutches, 87,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108706100109

Stearns Brakes & Clutches, 87,000 Series

108706100109

Stearns Brakes & Clutches, 87,000 Series
RL Tach Mach,Spline Hub+DISC
MFG Item Number
108706100109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 87,000 Series
Item #
108706100109
RL Tach Mach,Spline Hub+DISC

87,000 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Manufacturer Part Number 108706100109
Manufacturer Stearns
Product Series 87,000
Family Series Stearns Brakes & Clutches, 87,000 Series
Description RL Tach Mach,Spline Hub+DISC
Type Solenoid Actuated Brakes
Function Holding
Static Torque 102 Nm, 75 ft-lbs
Mounting End Mount
Protection Rating IP23
Net Weight 27 lbs
Gross Weight 27 lbs