Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108708.00 Leeson Gearmotors, Motor, 0.5HP, 90V, 33RPM TEFC DC

MFG Item Number
108708.00

108708.00 Leeson Gearmotors, Motor, 0.5HP, 90V, 33RPM TEFC DC

MFG Item Number
108708.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
108708.00
Motor, 0.5HP, 90V, 33RPM TEFC DC

Series Information

Specifications

Specifications
Manufacturer Part Number 108708.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Description Motor, 0.5HP, 90V, 33RPM TEFC DC Gearmotor
Output Speed 33 RPM
Output Style Parallel Shaft
Horsepower 1/2 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 5 A
Enclosure Totally Enclosed Fan Cooled
Approvals CSA, UR
Net Weight 44 lbs
Gross Weight 44 lbs