108708200254
Stearns Brakes & Clutches, 87,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108708200254

Stearns Brakes & Clutches, 87,000 Series

108708200254

Stearns Brakes & Clutches, 87,000 Series
Brake-VERT.B, HTR, 220/440V
MFG Item Number
108708200254
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 87,000 Series
Item #
108708200254
Brake-VERT.B, HTR, 220/440V

87,000 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Manufacturer Part Number 108708200254
Manufacturer Stearns
Product Series 87,000
Family Series Stearns Brakes & Clutches, 87,000 Series
Description Brake-VERT.B, HTR, 220/440V
Type Solenoid Actuated Brakes
Function Holding
Static Torque 105 ft-lbs, 142 Nm
Mounting End Mount
Protection Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs