Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108731.00 Leeson Gearmotors, Motor, 0.5HP, 12V, 42RPM TEFC DC

MFG Item Number
108731.00

108731.00 Leeson Gearmotors, Motor, 0.5HP, 12V, 42RPM TEFC DC

MFG Item Number
108731.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
108731.00
Motor, 0.5HP, 12V, 42RPM TEFC DC

Series Information

Specifications

Specifications
Manufacturer Part Number 108731.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Description Motor, 0.5HP, 12V, 42RPM TEFC DC Gearmotor
Output Speed 42 RPM
Output Style Parallel Shaft
Horsepower 1/2 hp
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 40 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 43 lbs
Gross Weight 43 lbs