Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches
108768200007
Stearns Brakes & Clutches
Brake-Space Heater,Spec Paint
MFG Item Number
108768200007
This item cannot be canceled or returned
Description
Brakes & Clutches, Series
Brake-Space Heater,Spec Paint
Specifications
Specifications
| Manufacturer Part Number |
108768200007 |
| Manufacturer |
Stearns |
| Family Series |
Stearns Brakes & Clutches |
| Description |
Brake-Space Heater,Spec Paint |
| Type |
Solenoid Actuated Brakes |
| Function |
Holding |
| Mounting |
End Mount |
| Protection Rating |
IP56 |
| Net Weight |
91 lbs |
| Gross Weight |
91 lbs |
108768200007
Stearns Brakes & Clutches