108HSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series

108HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series
Stainless Steel 316 Pipe Cap,
Item Number
108HSS1
MFG Item Number
3001040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 108H Series
Item #
108HSS1
Stainless Steel 316 Pipe Cap,

108H Series Information

  • Pipe Cap
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3001040
Manufacturer Ham-Let
Product Series 108H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series
Description Stainless Steel 316 Pipe Cap, Female NPT Thread 1in.
Material Stainless Steel 316
Connection Type Pipe Cap
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs