Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series
108HSS3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series
Stainless Steel 316 Pipe Cap,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 108H Series
Stainless Steel 316 Pipe Cap,
- Pipe Cap
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3001039 |
| Manufacturer |
Ham-Let |
| Product Series |
108H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series |
| Description |
Stainless Steel 316 Pipe Cap, Female NPT Thread 3/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Pipe Cap |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
108HSS3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 108H Series