109-00091

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

109-00091 HellermannTyton Cable Ties, Q Tie, 6.1in. Long, 18lb Tensile

MFG Item Number
109-00091

109-00091 HellermannTyton Cable Ties, Q Tie, 6.1in. Long, 18lb Tensile

MFG Item Number
109-00091
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
109-00091
Q Tie, 6.1in. Long, 18lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number 109-00091
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Q Tie, 6.1in. Long, 18lb Tensile Strength, PA66HS, Black, 100/pkg
Length 6.1 "
Nominal Length 6 "
Tensile Strength (lb) 18 lbs
Type Open Head
Width 0.1 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs