109-7Y
Edwards Signaling Switches, 109 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

109-7Y

Edwards Signaling Switches, 109 Series

109-7Y

Edwards Signaling Switches, 109 Series
Magnetic Switch, N/O, 3A@28VDC Max
MFG Item Number
109-7Y
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 109 Series
Item #
109-7Y
Magnetic Switch, N/O, 3A@28VDC Max

109 Series Information

  • 24 VDC or 120 VAC
  • 4 Lens Colors
  • Conduit or Panel Mounted
  • Weatherproof
  • UL; cUL Approvals
Unparalleled visual brilliance utilizing state‑of‑the‑art LED technology. The 109 Series LED Star‑Burst is ideal for call for assistance, process control and other applications that call for immediate attention. It functions as a dazzling steady‑on LED light source that can be switched via a simple contact closure or PLC to either a standard (65 FPM) visual signal or a bursting, rapid flashing signal.

The unit comes factory shipped to function as a steady signal that can be switched to rapid flash. However, an internal jumper allows you to select a 65 FPM flash rate if desired. It may be panel or conduit mounted.

An intergral double‑threaded (internal/external) mounting nipple accomodates 3/4" (19mm) or 1/2" (13mm) conduit mounting.

Specifications

Specifications
Manufacturer Part Number 109-7Y
Manufacturer Edwards Signaling
Product Series 109
Family Series Edwards Signaling Switches, 109 Series
Description Magnetic Switch, N/O, 3A@28VDC Max Switching (0.8A@120VAC), Screw Terminals (N/O w/Actuator Away)
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Screw Terminals
Protection Rating IP62
Status Indicator No
Approvals UL;cUL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs