Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 109-Y |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Actuator Only, for 109 Series Magnetic Switch |
| Type | Interlock Tool |
| For Use With | 100 Series |
| Shape | Rectangular |
| Color | White |
| Legend | No Marking |
| Approvals | cUL, cURus, UL |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |