10900075
Werma Audible Signaling Devices, 109 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10900075

Werma Audible Signaling Devices, 109 Series

10900075

Werma Audible Signaling Devices, 109 Series
BUZZER, CONTINUOUS, 24VAC/DC, 80dB,
MFG Item Number
10900075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 109 Series
Item #
10900075
BUZZER, CONTINUOUS, 24VAC/DC, 80dB,

109 Series Information

  • High Protection Rating IP65
  • Life Duration up to 5,000 Hours

Specifications

Specifications
Manufacturer Part Number 10900075
Manufacturer Werma
Product Series 109
Family Series Werma Audible Signaling Devices, 109 Series
Description BUZZER, CONTINUOUS, 24VAC/DC, 80dB, IP65, 22.5mm MOUNTING, 52mm DIA x 67.1mm D
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.13 lbs
Gross Weight 0.1301 lbs