10901068
Werma Audible Signaling Devices, 109 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10901068

Werma Audible Signaling Devices, 109 Series

10901068

Werma Audible Signaling Devices, 109 Series
BUZZER, PULSE, 230VAC, 80dB, IP65,
MFG Item Number
10901068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 109 Series
Item #
10901068
BUZZER, PULSE, 230VAC, 80dB, IP65,

109 Series Information

  • High Protection Rating IP65
  • Life Duration up to 5,000 Hours

Specifications

Specifications
Manufacturer Part Number 10901068
Manufacturer Werma
Product Series 109
Family Series Werma Audible Signaling Devices, 109 Series
Description BUZZER, PULSE, 230VAC, 80dB, IP65, 22.5mm MOUNTING, 52mm DIA x 67.1mm D
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Pulsing Sound
Net Weight 0.1413 lbs
Gross Weight 0.1411 lbs