Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
109075.00 Leeson Motors, Motor, 1HP, 90V, 1750RPM TEFC
MFG Item Number
109075.00
109075.00 Leeson Motors, Motor, 1HP, 90V, 1750RPM TEFC
MFG Item Number
109075.00
This item cannot be canceled or returned
Description
Motor, 1HP, 90V, 1750RPM TEFC
Specifications
Specifications
| Manufacturer Part Number |
109075.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 1HP, 90V, 1750RPM TEFC Washguard |
| Horsepower |
1 hp |
| Base RPM |
1,750 RPM |
| Frame |
ZS56C |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 9.5 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |