Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10920 Simpson Electric Panel Meters & Gauges, Rectangular Series, 177 0-3000 WATTS 2.5in.in. RECTANGULAR
10920 Simpson Electric Panel Meters & Gauges, Rectangular Series, 177 0-3000 WATTS 2.5in.in. RECTANGULAR
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
177 0-3000 WATTS 2.5in.in. RECTANGULAR
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
10920 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
177 0-3000 WATTS 2.5in.in. RECTANGULAR Din. |
| Nominal Size |
2.5 " |
| Scale Legend |
AC Kilowatts |
| Scale |
0-3,000 |
| Pointer Origin |
Zero Left |
| Input Signal |
300 VAC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
10920
Simpson Electric Panel Meters & Gauges, Rectangular Series