1092A-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1092A-L Edwards Signaling Switches, Garage Door Track Mount Kit,
MFG Item Number
1092A-L

1092A-L Edwards Signaling Switches, Garage Door Track Mount Kit,

MFG Item Number
1092A-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1092A-L
Garage Door Track Mount Kit,

Series Information

Specifications

Specifications
Manufacturer Part Number 1092A-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Garage Door Track Mount Kit, Includes: (1)1940 Bracket, (1)1912 Bracket, (1)2505A Contact & Screws
Type Mounting Kit
For Use With 2500 Series
Shape Rectangular
Color White
Legend No Marking
Approvals cULus
Net Weight 0.57 lbs
Gross Weight 0.57 lbs