Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
109300.00 Leeson Motors, 3/4HP.1800RPM.S56C.TEFC.12VDC.CONT.4
MFG Item Number
109300.00
109300.00 Leeson Motors, 3/4HP.1800RPM.S56C.TEFC.12VDC.CONT.4
MFG Item Number
109300.00
This item cannot be canceled or returned
Description
3/4HP.1800RPM.S56C.TEFC.12VDC.CONT.4
Specifications
Specifications
| Manufacturer Part Number |
109300.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
3/4HP.1800RPM.S56C.TEFC.12VDC.CONT.4 0C.1.0SF.RIGID C.DC NEMA LOW VOLTAGE.C4D18WK16 WASHDOWN DUTY |
| Horsepower |
3/4 hp |
| Base RPM |
1,800 RPM |
| Frame |
S56C |
| Armature Voltage |
12 V |
| Current Rating |
Armature: 58 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |