Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
109302.00 Leeson Motors, 1HP.1800RPM.S56C.TEFC.12VDC.CONT.40C
MFG Item Number
109302.00
109302.00 Leeson Motors, 1HP.1800RPM.S56C.TEFC.12VDC.CONT.40C
MFG Item Number
109302.00
This item cannot be canceled or returned
Description
1HP.1800RPM.S56C.TEFC.12VDC.CONT.40C
Specifications
Specifications
| Manufacturer Part Number |
109302.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
1HP.1800RPM.S56C.TEFC.12VDC.CONT.40C .1.0SF.RIGID C.DC NEMA LOW VOLTAGE.C4D18WK12 WASHDOWN DUTY |
| Horsepower |
1 hp |
| Base RPM |
1,800 RPM |
| Frame |
S56C |
| Armature Voltage |
12 V |
| Current Rating |
Armature: 80 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |