Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
109303.00 Leeson Motors, 109303.00..1HP..1800RPM.S56C.TEFC.24
MFG Item Number
109303.00
109303.00 Leeson Motors, 109303.00..1HP..1800RPM.S56C.TEFC.24
MFG Item Number
109303.00
This item cannot be canceled or returned
Description
109303.00..1HP..1800RPM.S56C.TEFC.24
Specifications
Specifications
| Manufacturer Part Number |
109303.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
109303.00..1HP..1800RPM.S56C.TEFC.24 VDC...CONT.40C.1.0SF.RIGID C.C4D18WK13.....DC NEMA LOW |
| Horsepower |
1 hp |
| Base RPM |
1,800 RPM |
| Frame |
S56C |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 39 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |