109350
Brady Labels, Brady B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

109350

Brady Labels, Brady B-946 Vinyl Series

109350

Brady Labels, Brady B-946 Vinyl Series
B946 8X30' RFPM BLK/ORG
MFG Item Number
109350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-946 Vinyl Series
Item #
109350
B946 8X30' RFPM BLK/ORG

Brady B-946 Vinyl Series Information

  • Brady B‑946 Indoor/Outdoor Marking Film Is a High Gloss, Durable, Flexible, Pressure Sensitive Adhesive Product
  • B‑946 Is Used for Pipemarkers, Arrow Tape, Arrow Tape, Numbers and Letters, Vehicle Placards, Pedestal Markers, Warning Panels and Safety Signs
  • B‑946 Is Printed with Weather Resistant Inks and Is Particularly Suited for Use in Outdoor Applications Where Weatherability Is a Key Consideration

Specifications

Specifications
Manufacturer Part Number 109350
Manufacturer Brady
Product Series Brady B-946 Vinyl
Family Series Brady Labels, Brady B-946 Vinyl Series
Description HYDROGEN SULFIDE Pipe Marker, 30' H x 8 W, Roll of 30', Fits Pipes 2 Dia. or Smaller
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color Orange
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Hydrogen Sulfide
Net Weight 0 lbs
Gross Weight 0.0959 lbs