1095CC
Pelican Products Cases, HARDBACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1095CC

Pelican Products Cases, HARDBACK Series

1095CC

Pelican Products Cases, HARDBACK Series
Pelican Watertight Equipment Case
MFG Item Number
1095CC
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cases, HARDBACK Series
Item #
1095CC
Pelican Watertight Equipment Case

HARDBACK Series Information

  • Integrated gasket creates a watertight seal when the case is shut.
  • Easy‑open latch remains shut under pressure or after impact.

Pelican's Hardback series of cases are constructed of high‑quality, industrial strength materials and the reliability you've come to expect from Pelican. Watertight, crushproof, and dust proof with an automatic pressure equalization valve and molded shock‑resistant liner, with the Hardback case, your sensitive electronics are protected from the wear‑and‑tear of daily life and beyond!

  • Optional Shoulder strap.
  • Cushion insert liner protects your electronics without scratching.

Specifications

Specifications
Manufacturer Part Number 1095CC
Manufacturer Pelican Products
Product Series HARDBACK
Family Series Pelican Products Cases, HARDBACK Series
Description Pelican Watertight Equipment Case
Dustproof Yes
Watertight Yes
Color Black
Interior Molded Rubber Liner
Material Polycarbonate Resin
Recessed Hardware No
Locking No
Wheels No
Comments Automatic Purge Valve
Net Weight 4 lbs
Gross Weight 4 lbs