109888-0001
Danaher Controls Inductive Proximity, MOTION DETECTORS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

109888-0001

Danaher Controls Inductive Proximity, MOTION DETECTORS Series

109888-0001

Danaher Controls Inductive Proximity, MOTION DETECTORS Series
Motion Detector/Speed Sensor,
MFG Item Number
109888-0001
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, MOTION DETECTORS Series
Item #
109888-0001
Motion Detector/Speed Sensor,

MOTION DETECTORS Series Information

  • High and Low Range Types for 6 to 3000 RPM Operation
  • 25 Turn Potentiometer and LED Indicator Simplifies Precise Ser‑Point Adjustment
  • Accurate and Repeatable to 5% of Nominal Speed
The Motion Detector Series detects under‑speed conditions in conveyor lines, machine tools, ventilating systems, or any other rotating shaft where a minimum speed requirement exists. Typically, a flat, keyway, or bolthead, is detected, precisely timed, and compared during each revolution to a set‑point adjustment made at minimum speed. Any drop in speed immediately produces an output which may be used for emergency stop or other control function. The Motion Detectors operate as AC or DC switches and are available with high‑ and low‑speed range.

Specifications

Specifications
Manufacturer Part Number 109888-0001
Manufacturer Danaher Controls
Product Series MOTION DETECTORS
Family Series Danaher Controls Inductive Proximity, MOTION DETECTORS Series
Description Motion Detector/Speed Sensor, M30x1.5,SN=10mm,SHLD, 20-264VAC/DC, 6-150 Rev/Min
Diameter 30 mm
Power Type AC, DC
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-264 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.35 A
Approvals CSA, UR
Net Weight 0.5 lbs
Gross Weight 0.5 lbs