109S3416
Name Brand Replacements™ Miscellaneous, NBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

109S3416 Name Brand Replacements™ Miscellaneous, NBR Series, Heat Sink

MFG Item Number
109S3416

109S3416 Name Brand Replacements™ Miscellaneous, NBR Series, Heat Sink

MFG Item Number
109S3416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

NBR Series
Item #
109S3416
Heat Sink

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Miscellaneous, NBR Series
Product Series NBR
Manufacturer Part Number 109S3416
Description Heat Sink
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C43-0764
C43-0764
CKE Miscellaneous
C7F12-3/4-16UNF-2B
C7F12-3/4-16UNF-2B
Name Brand Replacements™ Miscellaneous