Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10AAW Blackburn, a T & B Brand Connectors, AAW Series, AL SPLITBOLT CONN W/SP 2/0STR-2SLD
10AAW Blackburn, a T & B Brand Connectors, AAW Series, AL SPLITBOLT CONN W/SP 2/0STR-2SLD
This item cannot be canceled or returned
Description
AL SPLITBOLT CONN W/SP 2/0STR-2SLD
Aluminum Split‑Bolt Connectors with Spacer and Washers Bolt, Nut, Pressure Bar and Contoured Spacer of Aluminum Alloy Large Contoured Spacer Provides Wide Seperation
Specifications
Specifications
Manufacturer Part Number
10AAW
Manufacturer
Blackburn, a T & B Brand
Product Series
AAW
Family Series
Blackburn, a T & B Brand Connectors, AAW Series
Description
Type AAW Aluminum Split-Bolt Connector with Spacer and Washer for Use on Aluminum, ASCR Conductors. Conductor Range for Equal Main and Tap 2/0 Str.-2 Sol.
Style
Split Bolt
Composition
Tin-Plated Aluminum
Cond. Equal Main/Tap
2/0 str.-2 sol.
Cond. Max Main/Min Tap
4 sol.
Net Weight
0.17 lbs
Gross Weight
0.17 lbs
10AAW
Blackburn, a T & B Brand Connectors, AAW Series