10B
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10B

Cully-Minerallac Conduit Mounts

10B

Cully-Minerallac Conduit Mounts
Hanger w/Bolt
MFG Item Number
10B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Conduit Mounts, Series
Item #
10B
Hanger w/Bolt

Series Information

Specifications

Specifications
Manufacturer Part Number 10B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description Hanger w/Bolt
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
Rigid Size (in) 5 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs