10D16
Eaton's Bussmann series Fuses, D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10D16

Eaton's Bussmann series Fuses, D Series

10D16

Eaton's Bussmann series Fuses, D Series
D TYPE. TIME DELAY. 500V 10A
MFG Item Number
10D16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, D Series
Item #
10D16
D TYPE. TIME DELAY. 500V 10A

D Series Information

  • 2~100 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Compliant
Diazed Fuses, commonly called "Bottle" Fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Manufacturer Part Number 10D16
Manufacturer Eaton's Bussmann series
Product Series D
Family Series Eaton's Bussmann series Fuses, D Series
Description Eaton Bussmann series low voltage D fuse, 500V, 10A, 50 kAIC, Non Indicating, Class C gL/gG, Time delay, Red, Ceramic body
Fuse Type Bottle Type D (Diazed)
Current Rating 10 A
AC Voltage 500 VAC
Class gG, gL
Characteristic Time Delay
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Depth 13.2 mm
Body Length 1.97 "
Diameter 0.52 "
Length 1.97 "
Width 13.2 mm
Approvals DIN
Net Weight 0.025 lbs
Gross Weight 31 lbs
Alternatives
1000204.10
1000204.10
Westcode Semiconductors Fuses