10E-LGS-WRR-PM
Pepperl Fuchs Purge & Pressurization System, 10E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10E-LGS-WRR-PM Pepperl Fuchs Purge & Pressurization System, 10E Series, Encl Pressurization Sys, Redund.
MFG Item Number
513932

10E-LGS-WRR-PM Pepperl Fuchs Purge & Pressurization System, 10E Series, Encl Pressurization Sys, Redund.

MFG Item Number
513932
Item Number
10E-LGS-WRR-PM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 10E Series
Item #
10E-LGS-WRR-PM
Encl Pressurization Sys, Redund.

10E Series Information

  • Environmental Purge for Nonhazardous Areas
  • Built in ISO 9001 Registered Manufacturing Facilities
  • Complete Package Enclosures up to 7.2 m3

Specifications

Specifications
Manufacturer Part Number 513932
Manufacturer Pepperl Fuchs
Product Series 10E
Family Series Pepperl Fuchs Purge & Pressurization System, 10E Series
Description Encl Pressurization Sys, Redund. Regulator, Panel Mnt
System Type Pressurization System
With Output Switch No
Mounting Panel Mount
System Supply Size 3/8 " Tube
Approvals CE
Operating Temperature -20-120 °F
Net Weight 6.79 lbs
Gross Weight 6.785 lbs