Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Purge & Pressurization System, 10E Series
10E-LGS-WVT-UM
Pepperl Fuchs Purge & Pressurization System, 10E Series
Encl Pressurization Sys, With Vent,
Item Number
10E-LGS-WVT-UM
This item cannot be canceled or returned
Description
Purge & Pressurization System, 10E Series
Encl Pressurization Sys, With Vent,
- Environmental Purge for Nonhazardous Areas
- Built in ISO 9001 Registered Manufacturing Facilities
- Complete Package Enclosures up to 7.2 m3
Specifications
Specifications
| Manufacturer Part Number |
513935 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
10E |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 10E Series |
| Description |
Encl Pressurization Sys, With Vent, Univ Mnt |
| System Type |
Pressurization System |
| With Output Switch |
No |
| Mounting |
Universal Mount |
| System Supply Size |
3/8 " Tube |
| Approvals |
CE |
| Operating Temperature |
-20-120 °F |
| Net Weight |
9.7 lbs |
| Gross Weight |
9.7 lbs |
10E-LGS-WVT-UM
Pepperl Fuchs Purge & Pressurization System, 10E Series