10N
Blackburn, a T & B Brand Terminals, N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10N

Blackburn, a T & B Brand Terminals, N Series

10N

Blackburn, a T & B Brand Terminals, N Series
SERVICE ENTR CONN AWG AL-CU10 STR
MFG Item Number
10N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, N Series
Item #
10N
SERVICE ENTR CONN AWG AL-CU10 STR

N Series Information

.Copper‑alloy
  • Slotted hex‑head screw
  • Strong and tight connection
These are long‑lasting service entrance connectors with bodies and screws made of high‑strength copper‑alloy. These service entrance connectors have a max ACSR of 8 and up to 3/8 bolt head. The copper conductor has a max AWG range of 10 str.
  • Long‑lasting
  • High‑strength

Specifications

Specifications
Manufacturer Part Number 10N
Manufacturer Blackburn, a T & B Brand
Product Series N
Family Series Blackburn, a T & B Brand Terminals, N Series
Description Copper Type N Mechanical Service Entrance Connector, AWG Copper 10 Stranded to 14 Solid. Torque 20 LB-Inches.
Wire Size Range 14-10 AWG
Material Copper
Net Weight 0.02 lbs
Gross Weight 0.02 lbs