10N
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10N

Eaton's Crouse-Hinds series Fittings

10N

Eaton's Crouse-Hinds series Fittings
3/8 NON METALLIC LOCKNUT
MFG Item Number
10N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10N
3/8 NON METALLIC LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 10N
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NCG locknut, Polyamide 6, 3/8
Conduit/Cable Type Standard
Trade Size 3/8 "
Material None
NEMA Rating NEMA 4X
Hazardous Location Yes
Type Standard
Grounding No
Approvals CSA, cUL, UL
Net Weight 0.003 lbs
Gross Weight 0.005 lbs
Alternatives
7211495
7211495
Altech Fittings, NPT Series