10P08

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10P08

Adalet Enclosures, 10P Series

10P08

Adalet Enclosures, 10P Series
Encl., 8.88in.x6.88in. Wht. Pwdr Coat
Item Number
10P08
MFG Item Number
28641
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10P Series
Item #
10P08
Encl., 8.88in.x6.88in. Wht. Pwdr Coat

10P Series Information

Specifications

Specifications
Manufacturer Part Number 28641
Manufacturer Adalet
Product Series 10P
Family Series Adalet Enclosures, 10P Series
Description Encl., 8.88in.x6.88in. Wht. Pwdr Coat Carbon Steel, Sub-Panel for JN4XHSS Encl.
Material Carbon Steel
Composition Metallic
Panel Type Back
Comments For 10x8 Enclosure
Nominal Height 10 "
Nominal Width 8 "
Net Weight 1.8 lbs
Gross Weight 1.8 lbs