10P10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10P10

Adalet Enclosures, 10P Series

10P10

Adalet Enclosures, 10P Series
Enclosure
Item Number
10P10
MFG Item Number
28642
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10P Series
Item #
10P10
Enclosure

10P Series Information

Specifications

Specifications
Manufacturer Part Number 28642
Manufacturer Adalet
Product Series 10P
Family Series Adalet Enclosures, 10P Series
Description Enclosure
Material Carbon Steel
Composition Metallic
Panel Type Back
Comments For 10x10 Enclosure
Nominal Height 10 "
Nominal Width 10 "
Net Weight 1.7 lbs
Gross Weight 1.73 lbs