Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10RC-10FL Catamount, a T & B Brand Terminals, RC Series, INS VINYL LKG FORK TERM 12-10 No10
MFG Item Number
10RC-10FL
10RC-10FL Catamount, a T & B Brand Terminals, RC Series, INS VINYL LKG FORK TERM 12-10 No10
MFG Item Number
10RC-10FL
This item cannot be canceled or returned
Description
INS VINYL LKG FORK TERM 12-10 No10
Electro‑Tin Plated Insulated Vinyl Copper Material These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.
Specifications
Specifications
Manufacturer Part Number
10RC-10FL
Manufacturer
Catamount, a T & B Brand
Product Series
RC
Family Series
Catamount, a T & B Brand Terminals, RC Series
Description
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type
Spade/Fork - Locking
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
#10
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
10RC-10FL
Catamount, a T & B Brand Terminals, RC Series