10RC-250FCP
Catamount, a T & B Brand Terminals, RC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10RC-250FCP Catamount, a T & B Brand Terminals, RC Series, INS VINYL FEM-250 DISC, 12-10 LEN .

MFG Item Number
10RC-250FCP

10RC-250FCP Catamount, a T & B Brand Terminals, RC Series, INS VINYL FEM-250 DISC, 12-10 LEN .

MFG Item Number
10RC-250FCP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, RC Series
Item #
10RC-250FCP
INS VINYL FEM-250 DISC, 12-10 LEN .

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Manufacturer Part Number 10RC-250FCP
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Description Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs