Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10RC-38X Catamount, a T & B Brand Terminals, RC Series, EXP INS VNL RNG TRM, 12-10, 3/8 BLT
10RC-38X Catamount, a T & B Brand Terminals, RC Series, EXP INS VNL RNG TRM, 12-10, 3/8 BLT
This item cannot be canceled or returned
Description
EXP INS VNL RNG TRM, 12-10, 3/8 BLT
Electro‑Tin Plated Insulated Vinyl Copper Material These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.
Specifications
Specifications
Manufacturer Part Number
10RC-38X
Manufacturer
Catamount, a T & B Brand
Product Series
RC
Family Series
Catamount, a T & B Brand Terminals, RC Series
Description
Expanded Vinyl-Insulated Ring Terminal, Length 1.29 Inches, Width .59 Inches, Maximum Insulation .250, Bolt Hole 3/8 Inch, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
10RC-38X
Catamount, a T & B Brand Terminals, RC Series