10SFT-601
Crompton Instruments Current Transformers, 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10SFT-601

Crompton Instruments Current Transformers, 10 Series

10SFT-601

Crompton Instruments Current Transformers, 10 Series
XFMR, CURRENT, 600:5, 40.0VA, 1.56in.
Item Number
10SFT-601
MFG Item Number
CI-10SFT-601
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 10 Series
Item #
10SFT-601
XFMR, CURRENT, 600:5, 40.0VA, 1.56in.

10 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-10SFT-601
Manufacturer Crompton Instruments
Product Series 10
Family Series Crompton Instruments Current Transformers, 10 Series
Description XFMR, CURRENT, 600:5, 40.0VA, 1.56in., LUGS, FOOT-MT
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 2.5 lbs
Gross Weight 2.5 lbs