10W318
NTE Electronics Resistors, Axial Lead Wirewound Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10W318 NTE Electronics Resistors, Axial Lead Wirewound Series, Resistor, 18K Ohm, 10 Watt, Fixed,
MFG Item Number
10W318

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

10W318 NTE Electronics Resistors, Axial Lead Wirewound Series, Resistor, 18K Ohm, 10 Watt, Fixed,

MFG Item Number
10W318
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Axial Lead Wirewound Series
Item #
10W318
Resistor, 18K Ohm, 10 Watt, Fixed,

Axial Lead Wirewound Series Information

  • 5~25 Watts
  • .1~27K Ohm Values Available
  • 5% Tolerance
  • Ceramic Case
  • Axial Leads
NTE offers these wirewound resistors in values ranging from 5 to 25 watts with various resistances. These resistors are ideal for a wide range of electrical and electronic applications.

  • Wirewound


Specifications

Specifications
Manufacturer Part Number 10W318
Manufacturer NTE Electronics
Product Series Axial Lead Wirewound
Family Series NTE Electronics Resistors, Axial Lead Wirewound Series
Description Resistor, 18K Ohm, 10 Watt, Fixed, Axial Lead, Wirewound, +-5pct. Tol, Cermet, Flameproof, Bathtub
Resistance 18,000 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 550 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Height 0.38 "
Width 1.88 "
Depth 0.38 "
Net Weight 0.025 lbs
Gross Weight 0.025 lbs